Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective No smoking Label, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1174-RD_10X7

  • Zoro # G2278151


product price: $3.95
/ea
Sold in multiples of 5 for $19.75

Key Features

Header
Warning
Legend
Turn Off Engine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1174-RD_10X7
Zoro #
G2278151
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective No smoking Label
Header
Warning
Legend
Turn Off Engine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Background Color
Black, Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Double-Sided
No
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
Black
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking Turn Off Engine
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Reflective No smoking Label

Description

Reflective No smoking Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.