Reflective No Smoking Notice Sign, 10" H, 14 in W, Horizontal Rectangle, LCU5-0024-RA_14x10

  • Mfr # LCU5-0024-RA_14x10

  • Zoro # G4318855


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0024-RA_14x10
Zoro #
G4318855
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Notice Sign
Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Blue on White
ANSI Compliant
Yes
Legend Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Subject Matter
No Smoking
Header Legend Color
White
Mounting Style
With Mounting Holes
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Legend Style
Symbol and Text
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Abrasion Resistant
No
Sign Header
Notice
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Write on Surface
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Smoke, Eat Or Drink In This Area
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Blue
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Smoking Notice Sign

Description

Reflective No Smoking Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke, Eat Or Drink In This Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.