Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474R08

  • Mfr # 474R08

  • Zoro # G5206728


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS DOOR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474R08
Zoro #
G5206728
UPC #
00194484030964
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS DOOR
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Header
Danger
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend
No Smoking Beyond This Door
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Chemical Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Door, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products