Reflective No Smoking Notice Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0067-RA_10x7

  • Mfr # LCU5-0067-RA_10x7

  • Zoro # G4318450


product price:  $8.25
/ea

Key Features

Header
Notice
Legend
This is A No Smoking Lunch Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0067-RA_10x7
Zoro #
G4318450
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Notice Sign
Header
Notice
Legend
This is A No Smoking Lunch Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
White
Legend Style
Symbol and Text
Header Background Color
Blue
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Blue on White
Material
Aluminum
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Color
Black
Subject Matter
No Smoking
Sign Legend Text Color
Black
Sign Legend
This Is A No Smoking Lunch Area
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header
Notice
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective No Smoking Notice Sign

Description

Reflective No Smoking Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A No Smoking Lunch Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products