Reflective No Smoking Warning Sign, 10" H, 14 in W, Horizontal Rectangle, LCU6-0028-RA_14x10

  • Mfr # LCU6-0028-RA_14x10

  • Zoro # G4317979


product price:  $8.99
/ea

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0028-RA_14x10
Zoro #
G4317979
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Warning Sign
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Subject Matter
No Smoking
Background Color
Orange
Header Background Color
Black, Orange
Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
With Mounting Holes
Double-Sided
No
Language
English
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Orange, Yellow
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Text Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend
No Smoking Beyond This Point
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Reflective No Smoking Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.