Reflective No Smoking Warning Sign, 7" H, 10" W, Vertical Rectangle, LCU6-0028-RA_10x7

  • Mfr # LCU6-0028-RA_10x7

  • Zoro # G4317997


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0028-RA_10x7
Zoro #
G4317997
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Warning Sign
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Subject Matter
No Smoking
Header Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Orange
Double-Sided
No
Legend/Background Color
Black/Orange
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mirror Print
No
Sign Format
ANSI/OSHA Format
Material Special Properties
Metal Detectable
Sign Header
Warning
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Background Color
Orange, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Write on Surface
No
State Specific Sign
No
Sign Legend
No Smoking Beyond This Point
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective No Smoking Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.