Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Personal Safety Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0320-RA_10x7

  • Zoro # G4303419


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Do Not Enter When Light is On
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0320-RA_10x7
Zoro #
G4303419
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Personal Safety Caution Sign
Header
Caution
Legend
Do Not Enter When Light is On
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Aluminum
Background Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Language
English
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Enter When Light Is On
Sign Header
Caution
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Personal Safety Caution Sign

Description

Reflective Personal Safety Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Light Is On, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.