Reflective Ppe Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0491-RA_14x10

  • Zoro # G4293138


product price: $11.15
/ea

Key Features

Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working with All Chemicals Clean Skin Promptly Should Contact Occur
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0491-RA_14x10
Zoro #
G4293138
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Caution Sign
Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working with All Chemicals Clean Skin Promptly Should Contact Occur
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Corrosion Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Avoid Breathing Chemical Vapors. Use Protective Clothing When Working With All Chemicals. Clean Skin Promptly Should Contact Occur.
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow

Description

Reflective Ppe Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Breathing Chemical Vapors. Use Protective Clothing When Working With All Chemicals. Clean Skin Promptly Should Contact Occur., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.