Reflective Restricted Area Stop Sign, 6 in Height, 6 in Width, Aluminum, Octagon, English

  • Mfr # ST-028-6HA

  • Zoro # G3819681


product price: $8.25
/ea

Key Features

Header
Stop
Legend
Restricted Area
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-028-6HA
Zoro #
G3819681
UPC #
849362015969
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective Restricted Area Stop Sign
Header
Stop
Legend
Restricted Area
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
White
Subject Matter
Authorized Personnel & Restricted Access
Legend Style
Text
Language
English
Background Color
Red
Legend/Background Color
White/Red
Mounting Style
Surface
Material
Aluminum
Sign Legend Color
White
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Legend Background Color
Red
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend
Restricted Area
Sign Header Style
Text
Sign Format
Other Format
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate

Description

Reflective Restricted Area Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.