Reflective Seat Belt Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U5-1051-RA_14X10

  • Zoro # G9662511


product price:  $10.95
/ea

Key Features

Header
Notice
Legend
All Passengers Use Seat Belts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1051-RA_14X10
Zoro #
G9662511
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Seat Belt Sign
Header
Notice
Legend
All Passengers Use Seat Belts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Language
English
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
All Passengers Use Seat Belts
Sign Header Text Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Write on Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Seat Belt Sign

Description

Reflective Seat Belt Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Passengers Use Seat Belts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.