Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Slippery Floor Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0461-RA_14X10

  • Zoro # G9342131


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0461-RA_14X10
Zoro #
G9342131
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Slippery Floor Danger Sign
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Legend
Floor Slippery When Wet
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mirror Print
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Write on Surface
No
Product Type
Wall Mount Sign

Description

Reflective Slippery Floor Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.