Zoro Homepage

Reflective Traffic Safety Label, 5 in H, 7 in W, Plastic, Horizontal Rectangle, U4-1205-RD_7X5

  • Mfr # U4-1205-RD_7X5

  • Zoro # G2723948


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Header
Caution
Legend
Do Not Tailgate
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1205-RD_7X5
Zoro #
G2723948
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Traffic Safety Label
Header
Caution
Legend
Do Not Tailgate
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Mounting Location
Wall
Graffiti Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Tailgate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header
Caution
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Reflective Traffic Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Tailgate, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.