Reflective Traffic Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, U4-1733-RA_10X7

  • Mfr # U4-1733-RA_10X7

  • Zoro # G2717821


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1733-RA_10X7
Zoro #
G2717821
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Traffic Safety Sign
Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Sign Header Style
Text
Sign Header Background Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Reflective Traffic Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.