Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respirator Required Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0368-RD_7x5

  • Zoro # G4300497


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Respirators Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0368-RD_7x5
Zoro #
G4300497
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Respirators Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Header Background Color
Black
Legend Style
Text
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Header
Caution
Anti-Slip Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Material Properties
Flexible
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Respirators Must Be Worn In This Area
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.