Rest Rooms Banos (w sym), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0007-GA_7x10

  • Mfr # LCTB-0007-GA_7x10
  • Zoro # G5218311
product price: 
$
26.99
/ea

Key Features

Legend
Rest Rooms Banos (w sym)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0007-GA_7x10
Zoro #
G5218311
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
Rest Rooms Banos (w sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Symbol
Man and Woman
Legend Style
Symbol and Text
OSHA Compliant
No
Printed Language
English, Spanish
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Color
Blue
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Material Properties
Rigid
Minimum Service Temperature
-20 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Rest Rooms Banos
Sign Legend Background Color
White
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header
No Header
Maximum Service Temperature
145 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Man, Woman
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Flange
Chemical Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Legend Pictogram ID
PADM-110
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Product Type
Facility Sign

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Description

Facility Sign, Tri-Bend, Number of Printed Sides 1, English, Spanish, Sign Legend Rest Rooms Banos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.