Shop LYLE
See all product information
Create Account
Dismount Bike, Carry Your Skateboard (with No Bike & Skating, 12x24, Engineer Grade, White
- Mfr # G-5103-EG_12x24
- Zoro # G422949588
product price:Â
$
22.19
/ea
Key Features
Legend
Dismount Bike, Carry Your Skateboard (with No Bike & Skating
Sign Material
Aluminum
Height
24 in
Length
0.5 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-5103-EG_12x24
- Zoro #
- G422949588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Length
- 0.5 in
- Width
- 12 in
- Size
- 12" x 24"
- Thickness
- 0.063 in
Details
- Legend
- Dismount Bike, Carry Your Skateboard (with No Bike & Skating
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.