RESTROOMS, 8 in W x 10 in H, Horizontal Rectangle, Aluminum, LCDF-0002-NA_8x10

  • Mfr # LCDF-0002-NA_8x10

  • Zoro # G6048791


product price:  $14.99
/ea

Key Features

Legend
RESTROOMS
Sign Material
Aluminum
Height
10 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDF-0002-NA_8x10
Zoro #
G6048791
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8 in
Thickness
0.04 in
Depth
1/2 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
RESTROOMS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Symbol
Man, Woman
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue
Metal Detectable
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
Restrooms
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Flange
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Header
No Header
Product Type
Aluminum Restrooms Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.