RESTROOMS/BANOS, 10 in W x 14 in H, Vertical Rectangle, Plastic, LCU1-0170-NP_10x14

  • Mfr # LCU1-0170-NP_10x14

  • Zoro # G6031319


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
RESTROOMS/BANOS
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0170-NP_10x14
Zoro #
G6031319
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
RESTROOMS/BANOS
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 1910.145
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Black
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Symbol
Man, Woman
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend
Restrooms/Banos
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Man, Woman
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header
No Header
Includes Mounting Hardware
No
State Specific Sign
No
Legend Pictogram ID
PPIC-127
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mounting Pattern
4 Corner
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Restrooms/Banos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products