Safe Floor Load Limit Not to Exceed _ Lbs. Per Sq. Ft., 7 in x 5 in, Sheeting, U5-1490-RD_5X7

  • Mfr # U5-1490-RD_5X7

  • Zoro # G2758010


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1490-RD_5X7
Zoro #
G2758010
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Sign Background Color
White
Material
Vinyl
Legend Color
Black
Printed Language
English
Language
English
Subject Matter
Load Limit
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header
Notice
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Notice
Sign Header Text Color
White
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Sign Legend
Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.