Co-Pays Are Required At The Time, 7x10, Non-Reflective, White
- Mfr # G-17235-ND_7x10
- Zoro # G922953375
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Legend
Co-Pays Are Required At The Time
Height
10 in
Length
0.5 in
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-17235-ND_7x10
- Zoro #
- G922953375
- UPC #
- -
- Country of Origin
- United States
- Legend
- Co-Pays Are Required At The Time
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Mounting Style
- Adhesive
- Sign Material
- Face
- Sign Background Color
- White
Dimensions
- Height
- 10 in
- Length
- 0.5 in
- Size
- 7" x 10"
- Thickness
- 0.004 in
- Width
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.