Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Belt Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0263-RD_10x7

  • Zoro # G4825357


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Safety Belt Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0263-RD_10x7
Zoro #
G4825357
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belt Caution Reflective Label
Header
Caution
Legend
Safety Belt Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Subject Matter
Fall Protection
Sign Legend Color
Black
Header Background Color
Black
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Mirror Print
No
Sign Header Style
Text
Sign Legend
Safety Belt Required
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Product Type
Safety Belt Caution Reflective Label

Description

Safety Belt Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.