Safety Belt Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0451-RD_5X3.5

  • Zoro # G9341005


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Safety Belts Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0451-RD_5X3.5
Zoro #
G9341005
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belt Danger Reflective Label
Header
Danger
Legend
Safety Belts Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Safety Belts Required
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header
Danger
Abrasion Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Material Properties
Flexible
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Safety Belt Danger Reflective Label

Description

Safety Belt Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belts Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.