Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1349-RD_14X10

  • Zoro # G2733617


product price: $6.69
/ea

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1349-RD_14X10
Zoro #
G2733617
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Green on White
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Language
English
Sign Legend Color
Black, White
Background Color
Green, White
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black, White
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Text Color
White
Sign Header
Think
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Green
Glow In The Dark
No
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Material Properties
Flexible
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend
Wear Proper Safety Equipment
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.