Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1351-RD_7X5
Mfr # U7-1351-RD_7X5
Zoro # G2733529
product price:Â $3.19
/ea
Sold in multiples of 4 for $12.76
Key Features
Header
No Header
Legend
Think You Pay Most For Safety When You Try To Do Without It
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U7-1351-RD_7X5
Zoro #
G2733529
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Pay Most For Safety When You Try To Do Without It, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.