Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1293-RD_10X7

  • Mfr # U7-1293-RD_10X7

  • Zoro # G2734396


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
No Header
Legend
Think Don't Lift More Than You Can Handle
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1293-RD_10X7
Zoro #
G2734396
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Don't Lift More Than You Can Handle
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Safety Incentive and Motivational
Background Color
Green, White
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Legend Color
Black, White
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Legend Style
Text
Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header
Think
Adhesive Style
Permanent
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend
Don't Lift More Than You Can Handle
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Green
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Lift More Than You Can Handle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.