Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1264-RD_10X7

  • Mfr # U7-1264-RD_10X7

  • Zoro # G1813817


product price:  $4.39
/ea

Key Features

Header
No Header
Legend
Safety First Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1264-RD_10X7
Zoro #
G1813817
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Language
English
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Material
Vinyl
Legend Color
Black, White
Subject Matter
Slip, Trip, and Falls
Background Color
Green, White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Green on White
Sign Legend Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header
Safety First
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Green
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Watch Your Step
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products