Shop LYLE

Aluminum Spill Control Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0279-NA_10X7
  • Zoro # G8762227

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0279-NA_10X7
Zoro #
G8762227
UPC #
-
Country of Origin
United States
Item
Aluminum Spill Control Danger Sign
Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Material Properties
Rigid
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Spill Cleanup In Progress Stay Clear
State Specific Sign
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Product Type
Wall Mount Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Spill Control Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Spill Cleanup In Progress Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.