Safety First, First Aid Kit, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U7-1199-RD_10X7

  • Mfr # U7-1199-RD_10X7

  • Zoro # G9784677


product price: $5.79
/ea

Key Features

Legend
Safety First, First Aid Kit
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1199-RD_10X7
Zoro #
G9784677
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First, First Aid Kit
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Sign Background Color
Green, White
Background Color
Green, White
Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Subject Matter
First Aid
Material
Vinyl
Header
No Header
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Green
Chemical Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Safety First
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend
First Aid Kit
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.