Safety First Keep Aisles Clear, 10 in x 14 in, Reflective Sheeting, U7-1210-RD_14X10

  • Mfr # U7-1210-RD_14X10

  • Zoro # G2735629


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Safety First Keep Aisles Clear
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1210-RD_14X10
Zoro #
G2735629
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Keep Aisles Clear
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Material
Vinyl
Header
No Header
Sign Background Color
Green, White
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Subject Matter
Keep Clear
Legend Color
Black, White
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Background Color
Green, White
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
State Specific Sign
No
Sign Header Style
Text
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Green
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Aisles Clear
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Safety First
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.