Safety First Keep Aisles Clear, 5 in x 7 in, Reflective Sheeting, U7-1210-RD_7X5

  • Mfr # U7-1210-RD_7X5

  • Zoro # G2735610


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Safety First Keep Aisles Clear
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1210-RD_7X5
Zoro #
G2735610
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Keep Aisles Clear
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Subject Matter
Keep Clear
Legend Color
Black, White
Material
Vinyl
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Printed Language
English
Background Color
Green, White
Legend Style
Text
Sign Background Color
Green, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Header
Safety First
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Material Properties
Flexible
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Aisles Clear
Sign Header Background Color
Green
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Abrasion Resistant
No
Graffiti Resistant
Yes
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.