Safety First Keep Aisles Clear, 7 in x 10 in, Reflective Sheeting, U7-1210-RD_10X7

  • Mfr # U7-1210-RD_10X7

  • Zoro # G2735638


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
Safety First Keep Aisles Clear
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1210-RD_10X7
Zoro #
G2735638
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Keep Aisles Clear
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Legend Color
Black, White
Header
No Header
OSHA Compliant
Yes
Subject Matter
Keep Clear
ANSI Compliant
Yes
Background Color
Green, White
Material
Vinyl
Legend/Background Color
Black/Green on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Sign Background Color
Green, White
Printed Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Safety First
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Green
Sign Legend
Keep Aisles Clear
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.