Safety First Put Tools Back In Their Proper Place, 7 x 10, Reflective Sheeting, U7-1228-RD_10X7
Mfr # U7-1228-RD_10X7
Zoro # G2735376
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Legend
Safety First Put Tools Back In Their Proper Place
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U7-1228-RD_10X7
Zoro #
G2735376
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in
Description
Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.