Shop All Facility Signs
Lyle
Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1206-NA_10x7
Mfr # U7-1206-NA_10x7
Zoro # G5254860
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Safety First
- Legend WARNING THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR REPRODUCTIVE HARM. CALIRFORNIA HEALTH & SAFETY CODE SECTION 25249.5
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1206-NA_10x7
- Zoro # G5254860
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Details
Description
Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Plant Safe & Clean, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Coverall NY L (712111)
- MCR SAFETY MCR Safety® BearKat® BKH25 Safety Glasses BK1 Magnifier, 2.5 Strength, Clear Lens (BKH25)
- METACAULK Rectorseal Firestop, COMMERCIAL Red Firestop (METACAULK 1000)
- SUPER ANCHOR SAFETY Parapet Wall Anchor w/12 Adjustment Points+1090 Loop Top+2015-2.9-4 Detent Pin. (1097)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- LYLE Property Sign, No Trespass, 18 x 12 In, T1-1074-EG_12x18 (T1-1074-EG_12x18)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Vinyl, 8001206 (8001206)
- Lyle Facility Signs