Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1237-NA_10x7

  • Mfr # U7-1237-NA_10x7

  • Zoro # G5157649


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Safety First
Legend
SAFETY FIRST REPORT ALL UNSAFE CONDITIONS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1237-NA_10x7
Zoro #
G5157649
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST REPORT ALL UNSAFE CONDITIONS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
Safety First
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Background Color
Green
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Report All Unsafe Conditions
Metal Detectable
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Product Type
Safety First Sign

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Unsafe Conditions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.