Safety Reminder Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1023-RD_10X14

  • Zoro # G2901967


product price: $8.29
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1023-RD_10X14
Zoro #
G2901967
UPC #
849362006752
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Reminder Sign
Header
No Header
Legend
Avoid A Fall Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Material
Reflective Sheeting
Legend Style
Symbol and Text
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Slip, Trip, and Falls
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Sign Header
No Header
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Sign Legend
Avoid A Fall Use Handrails
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Stairs With Handrail
ANSI Standards
ANSI Z535-2006
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-53
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Style
Symbol and Text
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Safety Sign

Description

Safety Reminder Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.