Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1237-NP_14X10

  • Mfr # U7-1237-NP_14X10

  • Zoro # G4704771


product price:  $6.99
/ea

Key Features

Header
Safety First
Legend
Report All Unsafe Conditions
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1237-NP_14X10
Zoro #
G4704771
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Unsafe Conditions
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Header
Safety First
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Report All Unsafe Conditions
Number of Printed Sides
1
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Unsafe Conditions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.