Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1311-NP_14X10

  • Mfr # U7-1311-NP_14X10
  • Zoro # G4704099
product price: 
$
6.99
/ea

Key Features

Header
Think Quality
Legend
Do It Right The First Time!
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1311-NP_14X10
Zoro #
G4704099
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Think Quality
Legend
Do It Right The First Time!
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Green
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Write on Surface
No
Sign Legend
Do It Right The First Time!
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Think Quality
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do It Right The First Time!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.