Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1324-NP_14X10

  • Mfr # U7-1324-NP_14X10

  • Zoro # G4704056


product price:  $6.79
/ea

Key Features

Header
Think Quality
Legend
When Your Are Out Of Quality You Are Out Of Business
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1324-NP_14X10
Zoro #
G4704056
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
When Your Are Out Of Quality You Are Out Of Business
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Green
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
When Your Are Out Of Quality You Are Out Of Business
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header
Think Quality
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Your Are Out Of Quality You Are Out Of Business, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.