Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1335-NP_14X10

  • Mfr # U7-1335-NP_14X10

  • Zoro # G4703916


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Think
Legend
Safety Now
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1335-NP_14X10
Zoro #
G4703916
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety Now
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend
Safety Now
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Think
Sign Header Text Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Now, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.