Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1341-RA_14X10

  • Mfr # U4-1341-RA_14X10

  • Zoro # G9637625


product price:  $11.49
/ea

Key Features

Header
Caution
Legend
Go Slow Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1341-RA_14X10
Zoro #
G9637625
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Go Slow Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Aluminum
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Style
Text
Language
English
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend
Go Slow Sound Horn
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Rigid
Sign Header
Caution
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Product Type
Reflective Lift Truck Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products