Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1105-RD_14X10

  • Mfr # U4-1105-RD_14X10

  • Zoro # G2725530


product price:  $10.99
/ea

Key Features

Header
Caution
Legend
Carbon Dioxide
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1105-RD_14X10
Zoro #
G2725530
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Carbon Dioxide
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Style
Text
Language
English
OSHA Compliant
Yes
Double-Sided
No
Material
Vinyl
Background Color
Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black
Subject Matter
Chemical and Hazardous Materials
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Material Properties
Flexible
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Adhesive Type
Acrylic
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend
Carbon Dioxide
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.