Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1378-RD_14X10

  • Mfr # U4-1378-RD_14X10

  • Zoro # G2721787


product price:  $6.69
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1378-RD_14X10
Zoro #
G2721787
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Legend Color
Black
Language
English
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Text Color
Black
Corrosion Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header
Caution
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hazardous Waste Area Labeled Drums Only
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Area Labeled Drums Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.