Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1524-RD_14X10

  • Mfr # U4-1524-RD_14X10

  • Zoro # G2720378


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1524-RD_14X10
Zoro #
G2720378
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Mounting Style
Adhesive
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Personal Protection
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Includes Mounting Hardware
No
Sign Header Background Color
Black
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure That Wheel Chocks Are Removed And Stowed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.