Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1143-RA_14X10

  • Mfr # U4-1143-RA_14X10

  • Zoro # G9638535


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Confined Space Procedures Must Be Followed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1143-RA_14X10
Zoro #
G9638535
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Procedures Must Be Followed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Background Color
Yellow
Language
English
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Subject Matter
Confined Space
Material
Aluminum
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Background Color
Black
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Header Text Color
Yellow
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Legend
Confined Space Procedures Must Be Followed
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Procedures Must Be Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products