Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1220-RA_14X10

  • Mfr # U4-1220-RA_14X10

  • Zoro # G9638151


product price:  $11.15
/ea

Key Features

Header
Caution
Thickness
0.04 in
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1220-RA_14X10
Zoro #
G9638151
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Height
10 in
Depth
1/25 in
Width
14 in

Details

Item
Safety Sign
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend
Drivers Must Chock Wheels
Material
Aluminum
Glow-in-the-Dark
No
Language
English
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Drivers Must Chock Wheels (Mirrored Image)
ADA Compliant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Sign Header Background Color
Black
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Safety Sign
UV Resistant
Yes
Sign Legend Color
Black
Printed Language
English
Sign Background Color
Yellow
Metal Detectable
Yes
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Write on Surface
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Material
Aluminum
Retroreflective Grade
Engineer Grade

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Must Chock Wheels (Mirrored Image), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products