Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1330-RA_14X10

  • Mfr # U4-1330-RA_14X10

  • Zoro # G9637643


product price:  $13.49
/ea

Key Features

Header
Caution
Legend
Forklift Trucks Go Slow
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1330-RA_14X10
Zoro #
G9637643
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Forklift Trucks Go Slow
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Background Color
Yellow
Material
Aluminum
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Metal Detectable
Yes
State Specific Sign
No
Sign Legend
Forklift Trucks Go Slow
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Background Color
Yellow
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Trucks Go Slow, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.