Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1014-RA_14X10

  • Mfr # U7-1014-RA_14X10

  • Zoro # G9648353


product price:  $10.95
/ea

Key Features

Header
Be Careful
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1014-RA_14X10
Zoro #
G9648353
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Be Careful
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Legend Color
Black, White
Legend Color
Black, White
Legend/Background Color
Black/Red on White
Double-Sided
No
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red, White
Sign Legend Text Color
Black
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Hot
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Header
Be Careful
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Header Background Color
Red
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.