Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1022-RA_14X10

  • Mfr # U7-1022-RA_14X10

  • Zoro # G9648326


product price:  $11.49
/ea

Key Features

Header
No Header
Legend
Be Careful Open Door Slowly
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1022-RA_14X10
Zoro #
G9648326
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Open Door Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Black, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Subject Matter
Door Instruction
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Language
English
Legend/Background Color
Black/Red on White
Background Color
Red, White
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Rigid
Chemical Resistant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Open Door Slowly
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header
Be Careful
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Door Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.