Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1352-RD_14X10

  • Zoro # G2722119


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Sign Material
Reflective Sheeting
Legend
Halon Fire Extinguishing System Inside Building
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1352-RD_14X10
Zoro #
G2722119
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/25 in

Details

Item
Safety Sign
Sign Material
Reflective Sheeting
Legend
Halon Fire Extinguishing System Inside Building
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Subject Matter
Instruction
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Header
Caution
ANSI Compliant
Yes
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header
Caution
Adhesive Style
Permanent
Number of Printed Sides
1
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Sign Legend
Halon Fire Extinguishing System Inside Building
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Product Type
Fire Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Halon Fire Extinguishing System Inside Building, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.