Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1522-RD_7X5

  • Mfr # U4-1522-RD_7X5

  • Zoro # G1812931


product price:  $6.49
/ea

Key Features

Header
Caution
Legend
Main Electric Shut-Off
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1522-RD_7X5
Zoro #
G1812931
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Main Electric Shut-Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Language
English
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Material Properties
Flexible
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Main Electric Shut-Off
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Chemical Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Main Electric Shut-Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.